Shop All Galvanized Pipe Fittings
Anvil
1" FNPT Galvanized Return Bend
Mfr # 0311077408
Zoro # G5507844
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Return Bend
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Anvil
- MFR # 0311077408
- Zoro # G5507844
- UPC # 690291030727
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Open Return Bend, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Coupler, 3 x 4 In, Female Coupler x MNPT (3040-B-AL)
- BANJO 3/4" Male Adapter x FNPT Cam Lever Coupling (75A1/2)
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Foam Counter (1938171)
- MOEN Posi-Temp(R) Shower Only (TL2368EP)
- ANVIL 1/4" NPT Galvanized Street Tee (0311061600)
- ANVIL 1" FNPT Galvanized Cap (0319900601)
- ANVIL 8700147856 .25 x 4.5 in. Steel Pipe Fitting Galvanized Nipple (421167)
- ANVIL 1/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311015804)
- ANVIL 1/4" FNPT Galvanized Coupling (0311079800)
- ANVIL 3/8" FNPT Galvanized Wye (0311066401)
- ANVIL 2" FNPT Galvanized Union (0313822181)
- Anvil Fittings