Shop All Black Pipe Fittings
Anvil
1" Cast Iron Cross Class 125
Mfr # 0300109006
Zoro # G2192355
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Cross
- Fitting Schedule/Class Class 125
- Pipe Size - Pipe Fitting 1"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Anvil
- MFR # 0300109006
- Zoro # G2192355
- UPC # 690291015175
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side D Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Cross, Cast Iron, Class Class 125, For Pipe Schedule 40, 1 in, Female, NPT, 1 in, Female, NPT, 1 in, Female, NPT, 1 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" x 1/2" A-LOK x MNPT SS Male Connector (8MSC4N-316)
- HARVEY Bolwax No. 1 Wax Ring (007005-48)
- ZORO SELECT CPVC Coupling, Schedule 80, 3/4" Pipe Size, Socket x Socket (9829-007)
- AIGNEP USA 1/4" MNPT x Push Nickel Brass Mini Ball Valve Inline (86330-04-04)
- ANVIL 3/4" Female NPT x Female NPT x Female NPT x Female NPT Cast Iron Cross Class 125 (0300108800)
- ANVIL 2" Female NPT x Female NPT x Female NPT x Female NPT Cast Iron Cross Class 125 (0300109600)
- ANVIL 1" Malleable Iron Union Class 300 (0312822703)
- ANVIL 3/4" Cast Iron 22-1/2 Degree Elbow Class 125 (0300030004)
- ANVIL 3/4" x 3/4" x 3/8" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310038401)
- ANVIL 3/4" x 3/8" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361330806)
- ANVIL MI FLR FLNG 2"" FX (8700164109)
- Anvil Fittings