Shop All Black Pipe Fittings
Anvil
1 Black Malleable Street 90 Degree Elbow, Lead Free, 150 PSI
Mfr # 0810016618
Zoro # G008595932
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Black Malleable
- Pipe Size - Pipe Fitting 1
- Overall Pipe Length 3/5/2008
Product Information
- Brand Anvil
- MFR # 0810016618
- Zoro # G008595932
- UPC # 69029187701
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 |
Overall Pipe Length | 3/5/2008 |
Details
Basic Fitting Material | Black Malleable |
Description
1 In. Black Malleable Steel 90 Degree Elbow150 PSILead Free **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Tubing, 0.25 IDx3/8 in OD, 100 ft, Natural (PTFE-0406X100)
- ABB 1 Sch40 45DEG Elbow (UA7AFB-CTN)
- ORION Dilution Trap, 5 Gallons, 1-1/2 In FIP (OF31586-153)
- ANVIL 1/2 Black Malleable Union, Lead Free, 150 PSI (0812508018)
- ANVIL Female NPT x Female NPT x Female NPT x Female NPT Forged Steel Cross (0361036809)
- ANVIL 1" x 1/2" Female NPT x Female NPT Cast Iron Concentric Reducer Coupling Class 125 (0300149002)
- ANVIL 2" Malleable Iron Tee Class 300 (0310517008)
- ANVIL 1" x 3/4" Black Forged Steel Reducer Insert Class 3000 (0362205007)
- ANVIL 1/2" Female NPT x Female NPT Black Forged Steel Union Class 3000 (0361500804)
- ANVIL 1-1/2" Female NPT x Female NPT Black Forged Steel 45 Degree Elbow Class 3000 (0361111404)
- ANVIL 1/2" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310085600)
- Anvil Black Pipe Fittings