Shop All Black Pipe Fittings
Anvil
1" Black Forged Steel Cap Class 3000
Mfr # 0361189004
Zoro # G8561052
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Anvil
- MFR # 0361189004
- Zoro # G8561052
- UPC # 690291089411
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1-3/4" |
Nominal Pipe Size | 1 in |
Description
Round Cap, 1 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Female NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum (4NTJ5)
- KOHLER 838-96, 60" L, 30" W (838-96)
- BLACK SWAN 4 oz PVC Cement & Purple Primer (BL300159)
- KOHLER Stream Straightener Kit (1307518)
- ANVIL 2" x 1" x 2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300049608)
- ANVIL 1" Malleable Iron Wye Class 150 (0310067004)
- ANVIL 1" Black Forged Steel Coupling Class 3000 (0361156003)
- ANVIL 1-1/4" Malleable Iron 90 Degree Street Elbow Class 300 (0310508403)
- ANVIL 1" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125 (0308007806)
- ANVIL 1-1/4" Black Forged Steel Square Head Plug Class 3000 (0361301401)
- ZORO SELECT Coupling, SS, 1 1/2 in Pipe Size, Black (XHD 150)
- Anvil Black Pipe Fittings