Shop All Black Pipe Fittings
Anvil
1-1/4 x 5 Black Steel Pipe Nipple, Lead Free, 150 PSI
Mfr # 0830029609
Zoro # G708595874
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Steel
- Pipe Size - Pipe Fitting 1/1/2004
- Overall Pipe Length 5
Product Information
- Brand Anvil
- MFR # 0830029609
- Zoro # G708595874
- UPC # 69029110587
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/1/2004 |
Overall Pipe Length | 5 |
Details
Basic Fitting Material | Steel |
Description
1-1/4 In. X 5 In. Black Steel Pipe Nipple150 PSILead Free **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Butt Weld 304L SS Cap Sch 10 (4381008660)
- KOHLER Jolt Pull Out Kitchen Faucet Vibrant Stainless (30612-VS)
- PFISTER Shower Valve, 3-Handle, 8" (01-31XA)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075102.295)
- ANVIL 1" Malleable Iron Square Head Plug Class 125 (0318902442)
- ANVIL 2" Black Forged Steel Coupling Class 3000 (0362061608)
- ANVIL 8700143400 1.5 x 3 in. Steel Pipe Fitting- Black Nipple (180109)
- ANVIL 1-1/4" x 1/2" Black Forged Steel Hex Bushing Class 3000 (0361331804)
- ANVIL 1-1/2" Malleable Iron Tee Class 150 (0310030606)
- ANVIL 2" Malleable Iron Union Class 300 (0312822760)
- ANVIL 1/4" Malleable Iron 45 Degree Street Elbow Class 150 (0310026802)
- Anvil Fittings