Shop All Galvanized Pipe Fittings
Anvil
1-1/4" x 3/4" FNPT Galv 90 Degree Reducing Elbow
Mfr # 0311009203
Zoro # G1969521
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/4" x 3/4"
Product Information
- Brand Anvil
- MFR # 0311009203
- Zoro # G1969521
- UPC # 690291346705
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 3/4" |
Pipe Size (Fittings) | 1-1/4" x 3/4" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 3/4" T-569 VENTURI TEE (302-215)
- ZORO SELECT 1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P762)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size (6RCX5)
- VITAPUR High Output Ballast (BA-95H)
- ANVIL 1/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311026801)
- ANVIL 3/4" NPT Galvanized Street Tee (0311062202)
- ANVIL 3/4" x 3/4" x 1/2" FNPT Galvanized Reducing Tee (0311038202)
- ANVIL 3/4" x 1/2" FNPT Galvanized Union (0313822108)
- ANVIL 2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (0319907721)
- ANVIL 3/8" MNPT x 1/4" FNPT Galvanized Bushing (0319905402)
- LEGEND VALVE 1/2" GALV. 90 STREET ELBOW (352-043C)
- Anvil Galvanized Pipe Fittings