Shop All Black Pipe Fittings
Anvil
1-1/4" Steel Easy Alignment Coupling Class 150
Mfr # 0320201817
Zoro # G3482236
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/4"
Product Information
- Brand Anvil
- MFR # 0320201817
- Zoro # G3482236
- UPC # 690291372575
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
API Line Coupling, Steel, Black, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINITY PLASTICS Stainless Steel Utility Sink - 49.2 x 21.5 x 24 in. (THA-0303)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/2" ID x 21/32" OD x 25 Ft. (ZUSA-HT-554)
- ZORO SELECT 1/2" FNPT 316/316L SS Threaded Outlet (100740350218)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGS10012)
- ANVIL 1" Steel Easy Alignment Coupling Class 150 (0320201809)
- ANVIL 1-1/2" Steel Easy Alignment Coupling Class 150 (0320201825)
- ANVIL 1/2" Steel Easy Alignment Coupling Class 150 (0320201783)
- ANVIL 1-1/2" x 1/2" Malleable Iron Reducer Coupling Class 300 (0310544408)
- ANVIL 1" Black Forged Steel Merchant Coupling Class 300 (0320201056)
- ANVIL Reducing Insert, Forged Steel, 2 x 1/2 in (0362213605)
- ZORO SELECT Closet Flange Riser, Cast Iron, 3 in (222966)
- Anvil Black Pipe Fittings