Shop All Galvanized Pipe Fittings
Anvil
1-1/4" MNPT Galvanized Plug
Mfr # 0319902482
Zoro # G8559862
original price:
$8.99
1% off
new price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Plug
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Product Information
- Brand Anvil
- MFR # 0319902482
- Zoro # G8559862
- UPC # 690291353574
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Nominal Pipe Size | 1 1/4 in |
Details
Item | Plug |
Pipe Fitting Material | Galvanized Malleable Iron |
Specific Fitting Shape | Plug |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Fitting Connection Type | MNPT |
Standards | UL Listed, FM Approved, Meets ASME B16.14, ASTM A197 |
Max. Pressure | 300 psi @ 150 Degrees F WOG |
Temp. Range | -20 Degrees to 350 Degrees F |
Pipe Fitting Schedule/Class | Class 150 |
Plug Construction | Cored |
Specific Pipe Fitting Shape | Plug |
Saturated Steam Pressure | 150 psi @ 350 Degrees F |
Class | Class 150 |
Includes Pre-Applied Thread Sealant | No |
Finish/Coating | Galvanized |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Includes Seal | No |
Description
Hex Head Plug, 1 1/4 in Nominal Pipe Size, Malleable Iron, Galvanized, Class Class 150, Male NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Oil Rubbed Bronze, Handle Style: Lever (T-2342-ORB)
- ZURN Gasket Spud, 1-1/4 In, EPDM Rubber (P6001-H27)
- APOLLO 1/2 in. Expansion PEX in to X 3/4 in. D Barb Brass Straight Coupling (EPXC1234)
- WATTS Water Pressure Reducing Valve, 1 in. Size (1 LFN45BM1-PRESS)
- ANVIL 1" FNPT Galvanized 45 Degree Elbow (0311023808)
- ANVIL 1/2" FNPT Galvanized Coupling (0311080204)
- ANVIL 1" FNPT Galvanized Coupling (0311080600)
- ANVIL FLANGE FLOOR 3/4"" GALV (8700164307)
- ANVIL 2-1/2" FNPT Galvanized 90 Degree Elbow (0311002000)
- ANVIL Coupling, Forged Steel, 1/4 in, NPT (0361502511)
- LEGEND VALVE 3/8" GALVANIZED 45 ELBOW (352-022)
- Anvil Galvanized Pipe Fittings