Shop All Galvanized Pipe Fittings
Anvil
1-1/4" FNPT x MNPT Galvanized 90 Degree Street Elbow
Mfr # 0311016802
Zoro # G8555942
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Anvil
- MFR # 0311016802
- Zoro # G8555942
- UPC # 690291347153
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
90 Degrees Street Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 1/4 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Solenoid Valve Rebuild Kit (302329)
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 4 in Pipe Size (06416)
- PFISTER Pfister Pfister Solita Handlset Brushed Nickel (940-315J)
- CHICAGO FAUCET Offset Supply Arm, Brass (GCJKABCP)
- ANVIL COUPLE MALL 1.25"" GALV (8700133708)
- ANVIL Coupling, Steel, 1 in, FNPT, Class 150 (0321200057)
- ANVIL ELBOW 90 1.25"" GALV (8700124301)
- ANVIL 3/8" MNPT x 1/4" FNPT Galvanized Bushing (0319905402)
- ANVIL FLANGE FLOOR 1/4"" GALV (8700164158)
- ANVIL 2" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (0319907689)
- ANVIL 1-1/4" FNPT x 1" MNPT Galv 90 Degree Street Elbow (0311019400)
- Anvil Galvanized Pipe Fittings