Shop All Galvanized Pipe Fittings
Anvil
1-1/4" FNPT Galvanized Hex Locknut
Mfr # 0319913562
Zoro # G2897730
product price: $9.35
/ea
Sold in multiples of 2 for $18.70
$18.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Hex Locknut
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Nut
Product Information
- Brand Anvil
- MFR # 0319913562
- Zoro # G2897730
- UPC # 690291354106
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Hex Size | 2-3/32" |
Overall Length | 7/16 in |
Nominal Pipe Size | 1 1/4 in |
Details
Item | Hex Locknut |
Pipe Fitting Material | Galvanized Malleable Iron |
Specific Fitting Shape | Hex Locknut |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Nut |
Fitting Connection Type | FNPT |
Standards | ASME B16.3, ASTM A197 |
Max. Pressure | Not For Pressure Service |
Specific Pipe Fitting Shape | Hex Locknut |
Saturated Steam Pressure | 150 PSI |
Pipe Fitting Schedule/Class | Class 150 |
Temp. Range | -20 Degrees to 350 Degrees F |
Application | Potable Water |
Finish/Coating | Galvanized |
Max. Steam Pressure | 150 psi |
For Pipe Schedule | 40 |
Class | Class 150 |
Description
Locknut, 1 1/4 in Nominal Pipe Size, Class Class 150, Galvanized, Malleable Iron, Female NPT, For Pipe Schedule 40, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Flow Restrictor Kit (216721)
- WATTS Backflow Preventer, Size 3/4", 125 psi (3/4 NF8)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- SLOAN Spud Coupling F5Aw Cp Spud Coupling Assembly 3/4 X 2 1/2 (0306125)
- ANVIL CAP GALVANIZED 3/8"" THRD (8700132601)
- ANVIL Hex Bushing, Forged Steel, 1 1/2 x 1 in (0361309727)
- ANVIL 1" x 1" x 3/4" FNPT Galvanized Reducing Tee (0311039804)
- ANVIL 2" x 2" x 1-1/2" FNPT Galvanized Reducing Tee (0311048805)
- ANVIL TEE MALL 2"" GALV (8700121158)
- ANVIL 1/2" x 1/2" x 1/4" FNPT Galvanized Reducing Tee (0311037204)
- LEGEND VALVE 1 " X 3/4 " GALV. HEX BUSHING (352-613C)
- Anvil Fittings