Shop All Galvanized Pipe Fittings
Anvil
1-1/4" FNPT Galvanized 90 Degree Elbow
Mfr # 0311001408
Zoro # G6208587
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Anvil
- MFR # 0311001408
- Zoro # G6208587
- UPC # 690291346439
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Description
90 Degrees Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter with Plug, 2 In FNPT x Spigot (03002)
- ZORO SELECT 1/2" NOM C Copper Union (24W569)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 150psi (6010JHM01-AM-150)
- ZORO SELECT Coupling, 10 in, Schedule 40, Socket, White (429100)
- ANVIL 1/8" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311015606)
- ANVIL 3" FNPT Galvanized Tee (0311031207)
- ANVIL Hex Bushing, Forged Steel, 1 1/2 x 1 in (0361309727)
- ANVIL 1" MNPT x 3/4" FNPT Galvanized Hex Bushing (0319906640)
- ANVIL Hex Bushing, Forged Steel, 2 x 1/2 in (0361309800)
- ANVIL 1-1/4" FNPT Galvanized Union (0313822140)
- ZORO SELECT Galv.Nipple, Welded, 3 x 36 (793LN8)
- Anvil Fittings