Shop All Galvanized Pipe Fittings
Anvil
1-1/2" x 3/4" FNPT Galv 90 Degree Reducing Elbow
Mfr # 0311010003
Zoro # G9696723
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/2" x 3/4"
Product Information
- Brand Anvil
- MFR # 0311010003
- Zoro # G9696723
- UPC # 690291346736
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 3/4" |
Pipe Size (Fittings) | 1-1/2" x 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/2 in. x 18 in. Ready Cut Pipe Black (300B1518)
- LEGEND VALVE 1/2 T-531 NO LEAD HOSE BIBB (107-164NL)
- JONES STEPHENS Gas Shut-Off Valve, FP x MP, 1/4" (N01028)
- VALTERRA 2" Slip PVC Spring Swing Check Valve (200-C20)
- ANVIL 3/8" MNPT x 1/4" FNPT Galvanized Bushing (0319905402)
- ANVIL 2-1/2" MNPT x 2" FNPT Galvanized Hex Bushing (0319907960)
- ANVIL 3/4" FNPT Galvanized Cross (0311070007)
- ANVIL 3" x 3" x 2" FNPT Galvanized Reducing Tee (0311054605)
- ANVIL 2" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (0319907689)
- ANVIL CAP MALL 1.5"" GALV (8700132858)
- LEGEND VALVE 1/8" GALVANIZED CAP (352-480C)
- Anvil Galvanized Pipe Fittings