Shop All Galvanized Pipe Fittings
Anvil
1-1/2" MNPT x 1-1/4" FNPT Galvanized Face Bushing
Mfr # 0319911681
Zoro # G5515605
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
Product Information
- Brand Anvil
- MFR # 0319911681
- Zoro # G5515605
- UPC # 690291038914
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/4" |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Face Bushing, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/4 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Manual, 4" Mount, 2 Hole Low Arc Kitchen/Bathroom Faucet (B-1111)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS21838)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Female Straight, 3" QC x 3" NPT Female (ZUSA-STF-QC-220)
- MOEN Diverter Rod Kit (154292BN)
- ANVIL COUPLE MALL 2"" GALV (8700133807)
- ANVIL 2" FNPT Galvanized Tee (0311030803)
- ANVIL 1" x 1" x 3/4" FNPT Galvanized Reducing Tee (0311039804)
- ANVIL 1-1/2" x 1" MNPT Galvanized Hex Bushing (0319907440)
- ANVIL 8700132809 1.25 in. Galvanized Pipe Cap (228171)
- ANVIL 2" MNPT x 1-1/2" FNPT Galvanized Face Bushing (0319911848)
- PROPLUS 3/4 Lead Free Galvanized Malleable Fitting Union Silver (44302)
- Anvil Fittings