Shop All Black Pipe Fittings
Anvil
1-1/2" Malleable Iron Tee Class 300
Mfr # 0310516802
Zoro # G3703174
original price:
$54.66
30% off
new price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2"
Product Information
- Brand Anvil
- MFR # 0310516802
- Zoro # G3703174
- UPC # 690291027239
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Tee, Malleable Iron, Class Class 300, For Pipe Schedule 80, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL 3 " Dia., HDPE, Black Finish, Trap Seal, Drain Seal (97042)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2183ORB)
- ANVIL 1-1/4" x 1/2" Malleable Iron 90 Degree Reducing Elbow Class 150 (0310009402)
- ZORO SELECT Shower Drain, Solvent Weld, ABS, SS Grid (133-107)
- ANVIL 1-1/2" x 1-1/4" Black Forged Steel Reducer Insert Class 3000 (0362211401)
- ANVIL 3" Malleable Iron Tee Class 150 (0310031208)
- ANVIL 8700162855 .25 in. Malleable Iron Pipe Fitting Black Union (418327)
- ANVIL 1" x 1" x 1/2" Malleable Iron Reducing Tee Class 150 (0310040001)
- ANVIL 3/8" Malleable Iron Street Tee Class 150 (0310061809)
- ANVIL 1-1/2" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125 (0308007400)
- ANVIL 1/2" x 1/4" Malleable Iron 90 Degree Reducing Elbow Class 150 (0310007604)
- Anvil Black Pipe Fittings