Shop All Galvanized Pipe Fittings
Anvil
1-1/2" FNPT Galvanized Tee
Mfr # 0311030605
Zoro # G6172731
$26.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/2"
Product Information
- Brand Anvil
- MFR # 0311030605
- Zoro # G6172731
- UPC # 690291345791
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" NOM C Copper Cap (617 11/4)
- ZORO SELECT Red Brass Union, FNPT, 3" Pipe Size (1VFL8)
- ZORO SELECT 3/8" x 12" Black Pipe Nipple Sch 40 (5P649)
- AEROFLEX 6" x 6 ft. Pipe Insulation, 1" Wall (545-AC65810)
- ANVIL 3/4" MNPT x 1/8" FNPT Galvanized Hex Bushing (0319906566)
- ANVIL 6" FNPT Galvanized Cap (0319901161)
- ANVIL 1-1/4" FNPT Galvanized Wye (0311067201)
- ANVIL 1X3/4 Galv Bushing 831 300 Series Steel (8700130852)
- ANVIL 1" FNPT Galvanized Union (0313822124)
- ANVIL 1-1/2" FNPT x 1/4" MNPT Galv 90 Degree Street Elbow (0311019806)
- MUELLER UNION GALVANIZED 2-1/2"" (511-709BC)
- Anvil Galvanized Pipe Fittings