Shop All Black Pipe Fittings
Anvil
1-1/2" Black Forged Steel Coupling Class 3000
Mfr # 0362061400
Zoro # G2282205
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1-1/2"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Anvil
- MFR # 0362061400
- Zoro # G2282205
- UPC # 690291091834
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. | 2-3/8" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 80, 1 1/2 in, Female, Socket, 1 1/2 in, Female, Socket, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-141)
- TOTO Right Hand Trip Lever For St743St706 Pol (THU279#PB)
- COMPONENT HARDWARE Rubber Expanding Fastener For 1-5/8" Round or Square Tubing (J57-7158)
- MERIT BRASS 2 In. 304 Stainless Steel 90 Degree Elbow - FNPT - Class 150 - 300 PSI - Import (K401-32)
- ANVIL 1-1/4" Black Forged Steel Coupling Class 3000 (0362061202)
- ANVIL 1" Black Forged Steel Coupling Class 3000 (0362061004)
- ANVIL 2" Black Forged Steel Coupling Class 3000 (0362061608)
- ANVIL 1/2" Malleable Iron Union Class 150 (0312822067)
- ANVIL 3/4" x 1/2" Black Forged Steel Reducer Class 3000 (0361175904)
- ANVIL 3/4" Malleable Iron Extension Class 150 (0310095427)
- ZORO SELECT 1" Malleable Iron Union Class 300 (1LCA7)
- Anvil Fittings