Shop All Black Pipe Fittings
Anvil
1-1/2" Black Forged Steel Cap Class 3000
Mfr # 0362085805
Zoro # G2840148
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2"
Product Information
- Brand Anvil
- MFR # 0362085805
- Zoro # G2840148
- UPC # 690291092046
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. | 2-3/8" |
Nominal Pipe Size | 1 1/2 in |
Description
Round Cap, 1 1/2 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Female Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE/CASH ACME 12X34 WashMachValve (25560LF)
- KOHLER Components Freestanding Bth Fct - Lever (T77984-4-BL)
- ZORO SELECT 1/4" Low Lead Brass Female Coupling (700066-0404)
- ZORO SELECT CPVC 90 degree Elbow, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 (9806-020)
- ANVIL 1-1/4" Black Forged Steel Cap Class 3000 (0362085607)
- ANVIL 3/4" Black Forged Steel Cap Class 3000 (0362085201)
- ANVIL 1" Black Forged Steel Cap Class 3000 (0362085409)
- ANVIL 3" Cast Iron Tee Class 125 (0300033008)
- ANVIL 1" Malleable Iron Coupling Class 300 (0310538806)
- ANVIL 3/8" x 1/4" Malleable Iron Reducer Coupling Class 300 (0310541206)
- SMITH-COOPER 6" x 5" Hex Bushing (4316000836)
- Anvil Fittings