Shop All Control Parts
Antunes
Pressure Switch, 5" to 28"
Mfr # 803112602
Zoro # G7761069
original price:
$343.07
51% off
new price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number HGPA
- Fits Brand ANTUNES CONTROLS
Product Information
- Brand Antunes
- MFR # 803112602
- Zoro # G7761069
- Country of Origin United States
- Category Control Parts
Details
Item | Pressure Switch, 5" to 28" |
For Use With Mfr. Model Number | HGPA |
Fits Brand | ANTUNES CONTROLS |
Description
Pressure Switch, 5 In. to 28 In., For Use With Mfr. Model Number HGPA, Fits Brand Antunes Controls
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 3 In, 30 Deg Pitch (5JLK2)
- BUILDERS BEST 4 in. Round Soffit Vent (3263A)
- SUPCO Thermostat, Limit & Plenum, Range 170-130F (SHL506)
- DAYTON Downblast Vent, Belt Drive, 33-1/2 In (7AU90)
- ANTUNES Pressure Switch, 0.05" to 1" (8221210034)
- ANTUNES Pressure Switch, 2" to 16" (803112601)
- ANTUNES Single Gas Switch, HGP-G (8101111202)
- ANTUNES Pressure Switch, 2" to 14" (803112502)
- ANTUNES Pressure Switch, SMD 0.17" to 12" (8021206255)
- ANTUNES Air Pressure Switch, Gray Spring (JD-2-GREY)
- JOHNSON CONTROLS Reducing Valve, 1/4 in. (R-131-2)
- Antunes Control Parts