Shop All TV Antennas
Antop Antenna
ANTOP Antenna AT-800SBSJ Smart Boost System Amplified Big Boy Indoor & Outdoor TV Antenna Plus J-pole; White
Mfr # AT-800SBSJ
Zoro # G104029126
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Antop Antenna
- MFR # AT-800SBSJ
- Zoro # G104029126
- UPC # 853042007427
- Country of Origin China
- Category TV Antennas
Description
Features
- 85-miles long range
- Connects TWO devices simultaneously
- Built-in adjustment dial delivers optimal antenna reception
- Built-in 4G LTE Filter for less picture pixelation
- Multi-Directional reception pattern
- Includes integrated FM antenna
- Stylish and sleek design
- Color: White
- Amplification: Smart Boost System
- Usage: Outdoor, Attic
- Signal Strength: Weak Signal Areas
- Received Band: HI-V, LO-V, UHF
- Reception Pattern: Multi-directional
- Amplification: Smart Boost System
- Frequency Range: 87.5-230MHz, 470-700MHz
- Gain: 7dB-22dB
- Max Output level: 100dBuV Max
- Impedance: 75
- Power Supply: DC12V via power adapter
- Cable Length: 40'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE Q6 Six Slot 2A Universal Li-ion/IMR Battery Charger for 18650 16340 RCR123A 14500 18350 and more (Q6)
- NETGEAR Ultra60 Poe++ Mg Unman Switch (MS108UP-100NAS)
- TRAM BNC Male to SO-239 UHF Female Adapter, 2-Pack (5678)
- ILC Replacement for Nebo Protec Elite Hp230 Flashlight Battery, 2PK (PROTEC ELITE HP230 FLASHLIGHT BATTERY NEBO)
- DIRECTV Directv PI21 Directv 21 Volt Power Inserter For Swm Integrated Lnb - Pi21 (PI21)
- FASTTRACK 7 Indoor Ultra Flat Panel Antenna (FA79276)
- UPGRADE Satellite Dish Antenna (UP63672)
- EVERHARDT Everhardt MS1-W 2 ft. Mobile Scanner Antenna; White (MS1-W)
- KING Jack Antenna without Meter, White (KIGOA8400)
- COMMSCOPE Replacement for Tessco Ewsh-132 (EWSH-132)
- MIRACLE TV Color Match Indoor HDTV Antenna w/ 50 Mi (603110)
- Antop Antenna TV Antennas