Shop All Caulks & Sealants
Anti-Seize Technology
Waterproof RTV Silicone Sealant, 3 oz, Clear, Temp Range -75 to 450 Degrees F
Mfr # 27036
Zoro # G2935059
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Adhesive Instant Gasket, Sealant
- Size 3 oz
- Temp. Range -75 to 450 Degrees F
- For Use On Gasketing, Sealing, Bonding, Insulating, Caulking, Encapsulating, and Coating on Most Surfaces
- Sealant Base Silicone
Product Information
- Brand Anti-Seize Technology
- MFR # 27036
- Zoro # G2935059
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 3 oz |
Container Size | 3 oz |
Description
RTV Silicone Sealant, Color Clear, Container Size 3 oz, Container Type Tube, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -75 Degrees F, Working Time 15 min, Product Form Paste, For Fluid Type Fuels, Oil, Solvents, For Material Type Ceramic, Metal, Glass, Plastic, Porcelain, Wood, Resistance Properties Moisture Resistant, Ozone Resistant, Standards FDA Reg. No. 21 CFR 177.2600, MIL-A-46106, NSF Approved, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Caulk Gun, Black/Silver, Steel, 24 oz (624-GTS)
- 3M 3M 4941 VHB Tape 1" x 5yd, Gray, 45 mil (4941)
- ROLL PRODUCTS Carton Tape, Paper, Pink, 1/2 In. x 60 Yd. (23021P)
- HENRY Henry 549 FeatherFinish Underlayment Patch 7LB (549 7LB)
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 3 oz, White, Temp Range -75 to 450 Degrees F (27034)
- ANTI-SEIZE TECHNOLOGY Sealant, 16 oz, Aerosol Spray, Glossy Black, Hybrid Base (17048)
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 3 oz, Red, Temp Range -85 to 450 Degrees F (27035)
- MIRACLE SEALANTS Sealant, Residue Remover, Quart (RESREMQT6)
- SIMPLEFIX Tile Caulk White 5.5Oz (CTFC3815)
- DOW Multi-Purpose Sealant, 3 oz, Tube, Clear, Silicone Base (3138356)
- USA INDUSTRIALS Sikasil-N Plus US Clear Neutral Cure Silicone Assembly Sealant 295ml Cartridge (SIKA-432053)
- Anti-Seize Technology Caulks & Sealants