Shop All Gasket Makers
Anti-Seize Technology
Waterproof RTV Silicone Sealant, 10.3 oz, Clear, Temp Range -75 to 450 Degrees F
Mfr # 27106
Zoro # G2283368
original price:
$24.62
13% off
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Adhesive Instant Gasket, Sealant
- Color Clear
- Size 10.3 oz
- Temp. Range -75 to 450 Degrees F
- For Use On Gasketing, Sealing, Bonding, Insulating, Caulking, Encapsulating, and Coating on Most Surfaces
Product Information
- Brand Anti-Seize Technology
- MFR # 27106
- Zoro # G2283368
- Country of Origin United States
- Category Gasket Makers
Dimensions
Size | 10.3 oz |
Container Size | 10.3 oz |
Maximum Gap Fill Size | 0.25 in |
Description
RTV Gasket Maker, Color Clear, Container Size 10.3 oz, Container Type Cartridge, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -75 Degrees F, Series AST-RTV, Working Time 15 min, Product Form Paste, For Fluid Type Fuels, Oil, Solvents, Water, For Material Type Ceramic, Metal, Glass, Plastic, Porcelain, Wood, Resistance Properties Vibration Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Green, 5.67"x60 yd. (401+)
- HARVEY Gas Leak Detector 2Oz (039300)
- THRIFCO PLUMBING 1/2 Inch X 260 Inch Pink High Density Plumbers Thread Sealing T (6311107)
- ZORO SELECT Double Sided Tape, Rubber, 1" W (TC4417-1" X 36FT)
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 10.3 oz, White, Temp Range -75 to 450 Degrees F (27104)
- ANTI-SEIZE TECHNOLOGY Multipurpose Pressurized Can RTV Silicone Sealant, 8 oz, White, Temp Range -75 to 450 Degrees F (27084)
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 10.3 oz, Red, Temp Range -85 to 450 Degrees F (27105)
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 10.3 oz, Aluminum, Temp Range -75 to 450 Degrees F (27109)
- ANTI-SEIZE TECHNOLOGY RTV Gasket Maker 8 oz, Pressurized Can, AST-RTV, Black, Paste (27088)
- ANTI-SEIZE TECHNOLOGY High Temperature RTV Silicone Sealant, 8 oz, Red, Temp Range -85 to 450 Degrees F (27085)
- PERMATEX Instant Sealing, Oil-Resistant Gasket Maker, 7 oz, Black, Temp Range -75 to 500 Degrees F (25224)
- Anti-Seize Technology Gasket Sealants & Makers