Shop All Pipe Thread Sealant Tape
Anti-Seize Technology
Thread Sealant Tape, 1/2 In. W, 520 In. L
Mfr # 46235
Zoro # G3155607
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads, Safe for Gaseous Oxygen Use
- Thickness 0.004 in
- Color White
- Performance Temp. Range -400 Degrees to 550 Degrees F
Product Information
- Brand Anti-Seize Technology
- MFR # 46235
- Zoro # G3155607
- UPC # 815443013568
- Country of Origin Taiwan, Province of China
- Category Pipe Thread Sealant Tape
Dimensions
Overall Length | 43 ft |
Overall Width | 1/2 in |
Width | 1/2 in |
Length | 520 in |
For Maximum Thread Diameter | 1 1/2 in |
Description
Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Series POLY-TEMP(R) XHD, Overall Width 1/2 in, Overall Length 43 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 2,000 psi, Maximum Linear Density 1.5 g/cc, Minimum Linear Density 1.2 g/cc, Color White, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Drywall Tape, 48mm x 92m, Roll, White, Fiberglass Mesh (MJ 100)
- 3M 3M 9088 Double Coated Tape 4" x 5yd Clear 7.9 mil (3M GPT-020)
- EZ WELD Cement, 8 Oz, Black, ABS (21002)
- USA INDUSTRIALS Sikaflex-2C SL Polyurethane Elastomeric Sealant Kit Limestone 1.5 Gallon (SIKA-91026)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 1-1/2 In. W, 520 In. L (46270)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 3/4 In. W, 520 In. L (46250)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1 In. W, 520 in.L (46260)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, Poly-Temp, Medium Density, 1/2 in W x 43 ft L, White, (16035)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 1/2 In. W, 260 In. L (16030A)
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 1/2 In. W, 150 Ft. L (28314)
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape Assortment (16005)
- Anti-Seize Technology Pipe Thread Sealant Tape