Shop All Gasket Makers
Anti-Seize Technology
RTV Gasket Maker 8 oz, Pressurized Can, AST-RTV, Black, Paste
Mfr # 27088
Zoro # G4541957
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bonds, Casketing, Insulate, Insulating, Seals, Waterproof
- Color Black
- Size 8 oz
- Temp. Range -85 to 450 Degrees F
- Specific Gravity 1.05
Product Information
- Brand Anti-Seize Technology
- MFR # 27088
- Zoro # G4541957
- UPC # 815443014145
- Country of Origin United States
- Category Gasket Makers
Dimensions
Size | 8 oz |
Maximum Gap Fill Size | 0.25 in |
Container Size | 8 oz |
Description
RTV Gasket Maker, Color Black, Container Size 8 oz, Container Type Pressurized Can, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -75 Degrees F, Series AST-RTV, Working Time 15 min, Product Form Paste, For Fluid Type Fuels, Oil, Solvents, Water, For Material Type Ceramic, Metal, Glass, Plastic, Porcelain, Wood, Resistance Properties Vibration Resistant, Water Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3/4'' x 5 yds. Dark Gray 3M 5952 VHB Tape (VHB595234R)
- DAP 10.1 oz. White Alex Plus Caulk Contractor, 12PK (18656)
- SASHCO Big Stretch 10.5 Oz. Acrylic Elastomeric Caulk, Dark Brown (10008)
- 3M Insulating Electrical Tape, 8.5 mil, Blk (Super 88)
- ANTI-SEIZE TECHNOLOGY Multipurpose Aerosol RTV Silicone Sealant, 8 oz, Almond, Temp Range -75 to 450 Degrees F (27082)
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 10.3 oz, Blue, Temp Range -75 to 450 Degrees F (27107)
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 10.3 oz, Clear, Temp Range -75 to 450 Degrees F (27106)
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 10.3 oz, Black, Temp Range -75 to 450 Degrees F (27108)
- ANTI-SEIZE TECHNOLOGY Multipurpose RTV Silicone Sealant, 8 oz, Clear, Temp Range -75 to 450 Degrees F (27086)
- ANTI-SEIZE TECHNOLOGY High Temperature RTV Silicone Sealant, 8 oz, Red, Temp Range -85 to 450 Degrees F (27085)
- LOCTITE Anaerobic Gasket Sealant, 6 mL, Red, Temp Range -65 to 300 Degrees F (2096062)
- Anti-Seize Technology Gasket Sealants & Makers