Shop All Pipe Thread Sealants
Anti-Seize Technology
Pipe Thread Sealant 6 fl oz, Tube, TFE, Off-White, Paste
Mfr # 14008
Zoro # G2935226
original price:
$11.99
5% off
new price: $11.39
/ea
Sold in multiples of 2 for $22.78
$22.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Recommended for potable water, steam, LP and natural gas, refrigerants, solvents, caustics, dilute acids, oils, and diesel fuel.
- Color Off-White
- Application Temp. Range -250 Degrees to 500 Degrees F
- Standards NSF #128341, UL Listed
- Liquid Pressure Range 10,000 psi
Product Information
- Brand Anti-Seize Technology
- MFR # 14008
- Zoro # G2935226
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 6 oz |
For Maximum Thread Diameter | 2 in |
Container Size | 6 fl oz |
Description
Pipe Thread Sealant, Cure Type Non-Hardening, Series TFE, Container Size 6 fl oz, Container Type Tube, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -50 Degrees F, Maximum Operating Pressure for Gases 2,000 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color Off-White, For Fluid Type Fuels, LP Gas, Oil, Steam, Water, For Material Type Brass, Cast Iron, Copper, Stainless Steel, Standards NSF #128341, UL Listed, For Maximum Thread Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Marine Premium Filler, 1 gal, Can, Blue, Light Beige, Marine Premium (46006)
- 3M Film Tape, Polyurethane, Clear, 2 In x 5 Yd (8561)
- DAP Sealant Sili Rubb Clear 2.8Oz (7079800756)
- HERCULES Dark Gray/Black ProPoxy® 20 Epoxy Putty, 4 oz. Tube (25515C)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, TFE, Off-White, Paste (14012)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 2 fl oz, Brush-Top Can, Off-White, Paste (14002)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 4.8 fl oz, Brush-Top Can, TFE, Off-White, Paste (14005)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, Tuf-Set, Blue, Paste (56018)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 4.8 fl oz, Brush-Top Can, Blue, Paste (56004)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, Slickon GTS Gold, Yellow, Paste (54018)
- RECTORSEAL Pipe Thread Sealant 16 fl oz, Brush-Top Can, No. 7, Black, Paste (17432)
- Anti-Seize Technology Pipe Sealants