Shop All Paint Removers
This Product is Discontinued
Anti-Seize Technology
Paint Varnish Remover, Stripper, 18 oz. (Discontinued)
Mfr # 17052
Zoro # G5257104
This Product is Discontinued
Key Features
- Size 18 oz
- Application Method Spray
- Base Type Methylene Chloride
- VOC Content 26.8%
- Contains Methylene Chloride
Product Information
- Brand Anti-Seize Technology
- MFR # 17052
- Zoro # G5257104
- UPC # 815443017368
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 18 oz |
Details
Application Method | Spray |
Base Type | Methylene Chloride |
VOC Content | 26.8% |
Contains | Methylene Chloride |
Features | Non-Corrosive |
Item | Paint and Varnish Remover |
Sub-Category | Paint Strippers and Removers |
Application | Carbon Deposits, Dried Oils and Greases, Paint Strips, Removes Cements, Varnish and Decals |
Description
Paint and Varnish Remover, Contains Methylene Chloride, Base Type Methylene Chloride, Application Carbon Deposits, Dried Oils and Greases, Paint Strips, Removes Cements, Varnish and Decals, Application Method Spray, Features Non-Corrosive, Sub-Category Paint Strippers and Removers, VOC Content 26.8 Percent
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.