Shop All Pipe Thread Sealant Tape
Anti-Seize Technology
Joint Sealant Ribbon, 3/4 In. W, 100 Ft. L
Mfr # 28320
Zoro # G5104041
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Density 0.45 to 0.55sg, compressed to 2.0 to 2.1sg
- Application Pliable Instant Flange Gasket Resists Common Chemicals and will not Deteriorate 100% Expanded PTFE UHF Material
- Width 3/4 in
- Length 1,200 in
Product Information
- Brand Anti-Seize Technology
- MFR # 28320
- Zoro # G5104041
- UPC # 815443015111
- Country of Origin Taiwan, Province of China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 3/4 in |
Length | 1,200 in |
Overall Length | 100 ft |
Overall Width | 3/4 in |
For Maximum Thread Diameter | 3/4 in |
Description
Gasket-Making Tape, Specific Sealing Application For Food Applications, For Compressed Air Systems, General Purpose Thread Sealing, Series POLY-TEMP(R), Overall Width 3/4 in, Overall Length 100 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Operating Pressure for Liquids 3,000 psi, Maximum Operating Pressure for Gases 232 psi, Maximum Linear Density 0.8 g/cc, Minimum Linear Density 0.7 g/cc, Color White, Tape Type Joint Sealant Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENON 5 Gallon Sealer, Clear, Water Base (120822)
- WET PATCH Henry Smooth Black Asphalt AllWeather Roof Cement 33 gal (HE208R061)
- WESTWARD Hot Melt Adhesive, White, 29/64 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 6 PK (23X752)
- IDL PACKAGING 1inx 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 12PK (12x-44574)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 1296 In. L (16040)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 3/8"X 250ft. (28310)
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 1/2 In. W, 150 Ft. L (28314)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 1/2 In. W, 600 In. L (36536)
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape, 1/2 In. W, 260 In. L (46231A)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 260 In. L (46230)
- 3M Thread Sealant and Lubricant Tape, PK12 (48-1/2"x520)
- Anti-Seize Technology Pipe Sealants