Shop All Pipe Thread Sealant Tape
Anti-Seize Technology
Joint Sealant, PTFE Gasket, 3/4"X 30ft.
Mfr # 28120
Zoro # G7983206
original price:
$236.97
29% off
new price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing)
- Width 3/4"
- Length 30 ft.
- Thickness 0.280"
- Color White
Product Information
- Brand Anti-Seize Technology
- MFR # 28120
- Zoro # G7983206
- UPC # 815443015104
- Country of Origin Taiwan, Province of China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 3/4" |
Length | 30 ft. |
Details
Item | Joint Sealant, PTFE Gasket, 3/4"X 30ft. |
Material | Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing) |
Thickness | 0.280" |
Color | White |
Description
Joint Sealant,PTFE Gasket,3/4 In.X 30ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Laminate Tape, Clear, 3In x 100Ft (142138)
- TAPE LOGIC Tape Logic® 1300 Strapping Tape, 1" x 60 yds., Clear, 12/Case (T915130012PK)
- 3M Cloth Tape, 1 x 5 yd, 4.5 mil, Light Brown (5151)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (3187-12" X 300')
- ANTI-SEIZE TECHNOLOGY White Heavy Duty PTFE Tape, 1/4"X 52" (46125)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1/4"X 100ft. (28107)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1/2"X 30ft. (28114)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1 In. W, 520 in.L (46260)
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 3/4 In. W, 100 Ft. L (28320)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 3/4 In. W, 600 In. L (36151)
- TEADIT Joint Sealant, Expanded PTFE, 1" x 75 ft. (SL24B.75.1)
- Anti-Seize Technology Pipe Thread Sealant Tape