Shop All Pipe Thread Sealant Tape
Anti-Seize Technology
Joint Sealant, PTFE Gasket, 1/2"X 30ft.
Mfr # 28114
Zoro # G7983215
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing)
- Width 1/2"
- Length 30 ft.
- Thickness 0.200"
- Color White
Product Information
- Brand Anti-Seize Technology
- MFR # 28114
- Zoro # G7983215
- UPC # 815443015043
- Country of Origin Taiwan, Province of China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 1/2" |
Length | 30 ft. |
Details
Item | Joint Sealant, PTFE Gasket, 1/2"X 30ft. |
Material | Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing) |
Thickness | 0.200" |
Color | White |
Description
Joint Sealant,PTFE Gasket,1/2 In.X 30ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4492B Double Coated Foam Tape 12" x 5yd, White (4492)
- 3M VHBTape LSE-060WF, White, 1"x36, PK9 (LSE-060WF)
- OATEY 12x260 GRY PTFE Tape (15050D)
- MASTER APPLIANCE Window-Weld Super Fast Urethane, Black, 10, Black, 1/2 in Dia, 12" L, 280 PK (35455)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 3/4 In. W, 600 In. L (36151)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1"X 75ft. (28325)
- ANTI-SEIZE TECHNOLOGY Gasket-Making Tape POLY-TEMP(R), White (28007)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 260 In. L (26130)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1 In. W, 520 In. L (26160)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 1/2 In. W, 260 In. L (16030A)
- BLACK SWAN PTFE Tape - Low Density 1/2" x 260" (2090)
- Anti-Seize Technology Pipe Sealants