Shop All Instant Adhesives
Anti-Seize Technology
Glue, Clear, 16 oz
Mfr # 23120
Zoro # G7983355
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
- Color Clear
- Viscosity Medium
Product Information
- Brand Anti-Seize Technology
- MFR # 23120
- Zoro # G7983355
- UPC # 815443016156
- Country of Origin United States
- Category Instant Adhesives
Dimensions
Container Size | 16 oz |
Details
Item | Glue |
Color | Clear |
Viscosity | Medium |
Description
Instant Adhesive/Glue,Medium Viscosity
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER SEALANTS Accelerator White Modified Siliconized Acrylic Sealant 10.1 oz (TS-00017)
- SIKA STUCCO PATCH WHT 1QT (503333)
- 3M 3M 4905 VHB Tape 2" x 2", Clear, 20 mil, 5PK (4905)
- OATEY Cement, Brush-Top Can, 16 fl oz, Gray (31095V)
- SUPER GLUE The Original High Strength Cyanoacrylate All Purpose Super Glue, 6 PK (11710005)
- BRASSO 1Oz Seal-All All-Purp Adhesive 38001 (380011)
- LOCTITE Wall Base Adhesive, SpeedBonder Series, Off-White, 1 gal, Pail (228191)
- VIBRA-TITE Instant Adhesive, 320 Series, Clear, 1 lb, Bottle (32028)
- GORILLAPRO Rubber Toughened Instant Adhesive Black Semi-Gel (CA500RT)
- HENKEL 20G Extreme Glue Gel (2596210)
- LOCTITE Instant Adhesive, 404 Series, Clear, 0.7 oz, Tube (135465)
- Anti-Seize Technology Instant Adhesives