Shop All Anti-Seize Compounds
Anti-Seize Technology
Cop-Graf Anti-Seize Lubricating Compound, General Purpose, 16 oz Aerosol Can, Copper
Mfr # 11014
Zoro # G4538466
original price:
$24.79
4% off
new price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Aerosol Can
- Container Size 16 oz
- Max. Operating Temp. 1,800 Degrees F
Product Information
- Brand Anti-Seize Technology
- MFR # 11014
- Zoro # G4538466
- UPC # 815443010109
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 16 oz |
Description
General Purpose Anti-Seize, 16 oz, Aerosol Can, Copper, Paste, 11000, -300 Degrees F, 1,800 Degrees F, Anti-Seize Technology, Copper, Non-Flammable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cylinder Mount Hardware, Rod Clevis, Steel (36NK65)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (1VL40x7/8)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 49'' Long x 9 Ribs Wide - 490J9 (490J9)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB01NHA, Pressure Line, 3 micron, Outside-In (MF0575624)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 5 oz, Brush Top, Can (11005)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 15 oz. Cartridge (13015)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Copper Base, PK200 (114CC)
- ANTI-SEIZE TECHNOLOGY Anti Seize, 42 lb, Pail, Rust Inhibitor (11050)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Food, 16 oz, Brush Top Can (31018)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Copper, 16oz, Can (11016)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Copper Base (112CC)
- Anti-Seize Technology Penetrants and Lubricants