Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti Seize, Nickel, 16 oz, Rust Inhibitor
Mfr # 13016
Zoro # G9712096
original price:
$54.12
33% off
new price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Nickel
- Lubricant Container Can
- Container Size 1 lb
- Max. Operating Temp. 2,600 Degrees F
Product Information
- Brand Anti-Seize Technology
- MFR # 13016
- Zoro # G9712096
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 1 lb |
Description
General Purpose Anti-Seize, 1 lb, Can, Nickel, Paste, 13000, -300 Degrees F, 2,600 Degrees F, Anti-Seize Technology, Silver, Non-Flammable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt V Type A Sec (490-501-C067)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZY07530-10-41-G)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 3/8" H (BRSRX10MS)
- MILLER FLUID POWER Rod Clevis Cylinder Mount, 2 in Bore Dia. (HV3-MKRC-200/250)
- ANTI-SEIZE TECHNOLOGY Hi-Temp Food Grade Compound/Lube, 8oz. (41008)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 8 oz. Brush Top Can (11010)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 3 oz, Tube (18003)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 2 oz, Brush Top (18002)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Copper Base (112CC)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 23 oz, Can, Black (12016)
- CRC Anti-Seize8 oz, Nickel, Brush Top Bottle (SL35911)
- Anti-Seize Technology Penetrants and Lubricants