Shop All Anti-Seize Compounds
Anti-Seize Technology
Anti-Seize Compound, Off White, 16 oz, Can
Mfr # 41018
Zoro # G4523531
original price:
$37.69
7% off
new price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type Food Grade Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Brush-Top Can
- Container Size 16 oz
- Max. Operating Temp. 2,100 Degrees F
Product Information
- Brand Anti-Seize Technology
- MFR # 41018
- Zoro # G4523531
- UPC # 815443011885
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 16 oz |
Description
Food Grade Anti-Seize, 16 oz, Brush-Top Can, Non-Metallic, Paste, 41000, -50 Degrees F, 2,100 Degrees F, Anti-Seize Technology, White, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENNY ULTIMATE BLUE Compressor Oil, Synthetic Oil, 1 gal. (105-1210)
- CLIMAX METAL PRODUCTS ShaftCollar, Std, Set Screw, 1-3/8inBoredia (C-137-A)
- VICKERS Vane Pump, 3 gpm @ 1200 rpm and 100 psi (382077-3)
- ENERPAC Service OnlyRepair Kit (CLR20018U001K)
- ANTI-SEIZE TECHNOLOGY Nickel Plate Compound/Lubricant, 8oz. (35010)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 16 oz Brush Top Can (11018)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 16 oz Brush Top (18018)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 8 oz, Brush Top Can (13008)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 3 oz, Tube (18003)
- ANTI-SEIZE TECHNOLOGY Anti Seize, 3 oz, Rust Inhibitor, Tube (13003)
- LOCTITE Anti-Seize, 7 oz, Marine, Tube, Non-Food LB 8023(TM) (1999556)
- Anti-Seize Technology Penetrants and Lubricants