Shop All Gasket Sealants
Anti-Seize Technology
Adhesive/Sealant/Instant Gasket, 10.3oz., 10.3 oz., White, Temp Range -75 to 450 Degrees F
Mfr # 27110
Zoro # G7983337
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Hi-Temp Sealing, Waterproof Sealant, Instant Gasket Sealing, and Insulating
- Color White
- Size 10.3 oz.
- Temp. Range -75 to 450 Degrees F
- For Use On Gasketing, Sealing, Bonding, Insulating, Caulking, Encapsulating, and Coating
Product Information
- Brand Anti-Seize Technology
- MFR # 27110
- Zoro # G7983337
- UPC # 815443016118
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 10.3 oz. |
Details
Application | Hi-Temp Sealing, Waterproof Sealant, Instant Gasket Sealing, and Insulating |
Color | White |
Temp. Range | -75 to 450 Degrees F |
For Use On | Gasketing, Sealing, Bonding, Insulating, Caulking, Encapsulating, and Coating |
Sealant Base | Silicone |
Sealant Container | Cartridge |
Item | Adhesive/Sealant/Instant Gasket,10.3oz. |
Description
Adhesive/Sealant/Instant Gasket,10.3oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Multipurpose RTV Silicone Sealant, 3 oz, Clear, Temp Range -75 to 400 Degrees F (80050)
- INTERTAPE 1.88" x 20 Yds Black Jobsite General Purpose Duct Tape Colored (6720)
- ELMERS Epoxy Adhesive, Glue-All Series, Tan, 1 gal, Dual-Cartridge (EPIE1326)
- PERMATEX Automotive Ultra Rubber Gasket Dressing & Sealant 1 oz. tube carded (85409)
- GREAT STUFF PRO 18oz Gasket Foam (12011680)
- PERMATEX Sealant, Adhesive, Clear Rtv Silicone, 3 Oz Tube, Carded (80050)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F (71025)
- LOCTITE TiteFoam White Polyurethane Foam Foam Foam Sealant 12 oz (1988753)
- USG US Gypsum 385262 3.5 Gallon Carton Beadex Lite Topping (290836)
- HYLOMAR Non-Setting, Non-Hardening Gasket Sealant, 350 g, Blue, Temp Range -58 to 572 Degrees F (HUB005)
- MOMENTIVE Sealant, Silicone, 10.1 oz., Black, 10.1 oz, Black, Temp Range -75° to 400° F (RTV103 12C)
- Anti-Seize Technology Gasket Sealants & Makers