Shop All Lubricants
Anti-Seize Technology
5 lb Bearing Grease White
Mfr # 24205
Zoro # G9711527
original price:
$115.20
24% off
new price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 lb.
- Container Type Pail
- NSF Rating Not Rated
- Flash Point 425 Degrees F
- Type Lithium Grease
Product Information
- Brand Anti-Seize Technology
- MFR # 24205
- Zoro # G9711527
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 5 lb. |
Container Size | 5 lb |
Description
Bearing Grease, Lithium Complex, Product Head Lithium Complex, 5 lb., Size/Net Weight 5 lb., NLGI Grade 2, Color White, Temp. Range 500 Degrees F, Flash Point 425 Degrees F, Dropping Point 500 Degrees F, Lithium Base, Film Type Thick Grease, Specific Gravity 0.9, Film Lubricant with Corrosion Inhibitors and Excellent Heat and Water Resistance to Ensure Maximum Protection. Buttery Smooth, Thick and Stays in Place Even Under High Shock Loads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSHAFT Keyed Shaft, Dia. 3/4 In, 9 In L, CS (3/4 GKS-1045-9)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-3/4 (CB202414)
- FAG BEARINGS FAG 6213 2Z C3, Deep Groove Ball Bear, SRow 90140Mm (6213 2Z C3)
- LEESON Washdown Motor, 5HP, Face/Base, 184TC Frame (132200.00)
- ANTI-SEIZE TECHNOLOGY Bearing Grease, 12 Oz., White (17120)
- ANTI-SEIZE TECHNOLOGY All purpose 4Way Penetrant/Lube, 12 Oz (17061)
- ANTI-SEIZE TECHNOLOGY Lubricant, Tube, Translucent, 8 Oz. (24308)
- ANTI-SEIZE TECHNOLOGY Red Grease Bearing Lubricant, 14 Oz., Cart (24614)
- ANTI-SEIZE TECHNOLOGY Lithium Grease, 14 Oz., Cartridge (24414)
- ANTI-SEIZE TECHNOLOGY 14 oz Bearing Grease White (24216)
- KRYTOX Lubricant Oil, GPL-103, Dropper Bottle, 0.5 Oz. (GPL-103)
- Anti-Seize Technology Lubricants