Shop All Lubricants
Anti-Seize Technology
14 oz Cartridge White
Mfr # 24214
Zoro # G0472678
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 oz.
- NSF Rating Not Rated
- Container Size 14 oz
- Grease Container Cartridge
- Grease Color White
Product Information
- Brand Anti-Seize Technology
- MFR # 24214
- Zoro # G0472678
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 14 oz. |
Container Size | 14 oz |
Description
Bearing Grease, Lithium Complex, Product Head Lithium Complex, 14 oz., Size/Net Weight 14 oz., NLGI Grade 2, Color White, Temp. Range 500 Degrees F, Flash Point 425 Degrees F, Dropping Point 500 Degrees F, Lithium Base, Film Type Thick Grease, Specific Gravity 0.9, Film Lubricant with Corrosion Inhibitors and Excellent Heat and Water Resistance to Ensure Maximum Protection. Buttery Smooth, Thick and Stays in Place Even Under High Shock Loads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, A103 (A103)
- D&D 85" Outside Length, 2/3" Top Width, 1 Ribs (B82/5L850)
- PARKER Check Valve, 2.44" L x 1.50" W x 1.50" H (DT-1000-MFMF-5)
- TAP MAGIC Cutting Oil, 12 oz, Aerosol Squeeze (20012AL)
- ANTI-SEIZE TECHNOLOGY 14 oz Bearing Grease White (24216)
- ANTI-SEIZE TECHNOLOGY Lubricant, Tube, Translucent, 8 Oz. (24308)
- ANTI-SEIZE TECHNOLOGY 14 oz Multipurpose Grease Can Black (24116)
- ANTI-SEIZE TECHNOLOGY Bearing Grease, 12 Oz., White (17120)
- ANTI-SEIZE TECHNOLOGY High Temp EP Grease, 14 Oz., Cartridge (24814)
- ANTI-SEIZE TECHNOLOGY Red Grease Bearing Lubricant, 5Lb., Pail (24605)
- ZORO SELECT Multipurpose Grease, 1 Oz., Jar, Amber (50001)
- Anti-Seize Technology Lubricants