Shop All Exhaust Tools
Anthes
Exhaust Rain Cap, 3-1/2 x 3-11/16 In.
Mfr # 11011
Zoro # G5223592
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Exhaust O.D. 3 1/2 in
- Max. Exhaust O.D. 3-11/16 in
- Color Gray
- For Use On Vertical Exhaust Stacks
- Material Steel
Product Information
- Brand Anthes
- MFR # 11011
- Zoro # G5223592
- UPC # 023292110110
- Country of Origin United States
- Category Exhaust Tools
Dimensions
Maximum Exhaust Outside Diameter | 3 11/16 in |
Minimum Exhaust Outside Diameter | 3 1/2 in |
Details
Item | Exhaust Rain Cap |
Min. Exhaust O.D. | 3 1/2 in |
Max. Exhaust O.D. | 3-11/16 in |
Color | Gray |
For Use On | Vertical Exhaust Stacks |
Material | Steel |
Finish | Powder Coated |
Mounting Style | Bolt |
Description
Exhaust Rain Cap, Finish Powder Coated, Minimum Exhaust Outside Diameter 3 1/2 in, Maximum Exhaust Outside Diameter 3 11/16 in, Steel, Gray, Mounting Style Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-3/32 x 16-5/16 in. (RS5441)
- STENS Skid Shoe 780-416 For Mtd 784-5038B-0637 (780-416)
- KENNEDY Kennedy® K24B 24" Professional Tool Box (K24B)
- CARRAND Polishing Bonnet, 5 to 6 In., Wool (40403AS)
- ANTHES Exhaust Rain Cap, 2 x 2-3/16 In. (11005)
- ANTHES Exhaust Rain Cap, 2-1/4 x 2-7/16 in. (11006)
- ANTHES Exhaust Rain Cap, 3-1/4 x 3-7/16 In. (11010)
- ANTHES Exhaust Rain Cap, 3-3/4 x 3-15/16 In. (11012)
- ANTHES Exhaust Rain Cap, 3 x 3-3/16 In. (11009)
- ANTHES Exhaust Rain Cap, 4 x 4-3/16 In. (11913)
- ANTHES Exhaust Rain Cap, 5-1/4 x 5-7/16 In. (11018)
- Anthes Service & Shop Tools