Shop All Two Way Radio Accessories
Antenna Specialist
Antenna Specialists ASC34 1.31 in. Rubber Hole Plug
Mfr # ASC34
Zoro # G804119158
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Antenna Specialist
- MFR # ASC34
- Zoro # G804119158
- Country of Origin China
- Category Two Way Radio Accessories
Description
Features
- 1.31 in. Rubber Hole Plug
- Dimension: 7" H x 8" W x 13" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Minuteman, 2Pk, E20 24 Volts (E20 24 VOLTS 2 PACK)
- CHIEF Truss Spanning Adapter (CMA366)
- NXT 24384004 AC Adapters & Wall Chargers Two USB-A Ports, White (NXT24384004)
- AUDIOP AUDIOP CABLE14BLS500 500 ft. 14 Gauge Spool Car Audio Speaker Cable (CABLE14BLS500)
- ICOM Antenna, 5-11/16" L x 3-1/2" W (AH8000)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144002)
- ICOM Speaker Microphone, 2-1/4" H, 3-3/4" W (HM205B)
- BANSHEE Battery Pack, Fits Model KNB35L, Kenwood (QKB-35)
- STANDARD HORIZON Standard Horizon HX210 6W Floating Handheld Marine VHF Transceiver (HX210)
- MOTOROLA Microphone, 2-1/2" L, Plastic (PMMN4073A)
- 3M PELTOR Headset, Behind-The-Neck, 27 dB, Yellow (MT73H7B4610NA)
- Antenna Specialist Two Way Radio Accessories