Shop All Chemical Neutralizers
Ansul
Spill Treatment Kit Refill
Mfr # 78919
Zoro # G3920944
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Refill
- Primary Neutralizing Application Multi-Purpose
- Includes Bag, Goggles, Guide, Mixer, Pair Gloves, Pans
- Emergency Response Handbook/Instructions Included Yes
- Granular Sorbent Included No
Product Information
- Brand Ansul
- MFR # 78919
- Zoro # G3920944
- Country of Origin United States
- Category Chemical Neutralizers
Details
Item | Portable Neutralizer Accessory Refill |
Container Type | Refill |
Primary Neutralizing Application | Multi-Purpose |
Includes | Bag, Goggles, Guide, Mixer, Pair Gloves, Pans |
Emergency Response Handbook/Instructions Included | Yes |
Granular Sorbent Included | No |
Number of Goggles | 1 |
Neutralizer Included | No |
Epoxy Putty Included | No |
Number of Disposal Bags Included | 1 |
Vapor Suppressant Included | No |
Includes Mounting Fasteners | No |
Cleaning Solution Included | No |
Overpack Drum Included | Drum Not Included |
Empty or Filled | Filled |
Number of Dust Pans Included | 1 |
Solidifier Included | No |
Product Type | Spill Kit Refill |
Additional Components Included | Bag, Guide, Mixer, Pans |
PPE Included | Goggles, Pair Gloves |
Description
Spill Kit Refill, Filled, PPE Included Goggles, Pair Gloves, Additional Components Included Bag, Guide, Mixer, Pans, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Gold, Spandex, Neoprene (EXO-MOL-05-XL)
- AVERY DENNISON Duplicate Claim Checks, PK500 (18670)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, L, PR (4NHF6)
- BRADY Chemical Sign, 10 in Height, 14 in Width, Rectangle (123861)
- ANSUL Neutralizer Spill-X-A-Kit, 15 Lbs (78776)
- ANSUL Solvent Absorbent, 16 lb. (SPILL-X-S 76258)
- SPILFYTER Base Neutralizer, 31 lb, Red, PK12 (430001)
- SPILFYTER Chemical Neutralizer, Acids, 40 lb. (440040)
- SPILFYTER Chemical Classifier Tube Kit (570001)
- BIOREM-2000 Solvent Spill Kit (8009-005)
- SPILL BUSTER Base Neutralizer, 5 gal., Lab Caustics (4903-005)
- Ansul Chemical Neutralizers