Shop All Chemical Neutralizers
Ansul
Neutralizer Spill-X-C-Kit, 12 Lbs
Mfr # 78777
Zoro # G3950362
original price:
$900.99
18% off
new price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Box
- Primary Neutralizing Application Bases
- Neutralizes Chemical Type Bases
- Absorbent Form Granular
- Container Size 12 lb
Product Information
- Brand Ansul
- MFR # 78777
- Zoro # G3950362
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 12 lb |
Size | 12 Lbs |
Size of Neutralizer Included | 32 oz |
Description
Spill Kit, Neutralizes Chemical Type Bases, Container Type Box, 1 11/25 gal Container Capacity, 12 lb Container Size, Filled, PPE Included Pair of Nitrile Gloves, Pair of Splash Goggles, Additional Components Included (2) Cleanup Pans, (6) Chemical Waste Bags, (6) Shakers, Mixer/Scraper, Plastic Case, Treatment Guide, Wall-Mount Screws and Anchors, SPILL-X-C, Includes Mounting Fasteners Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write-On Blank Labels 0.25 in H x, PK 25, WO-47-PK (WO-47-PK)
- KONG Mechanics Gloves, L, Lime/Black, Spandex (KRIG-04-L)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1849LH)
- PRIMELINE TOOLS 4 in. House Letter B, Diecast, Brass Finish (2 Pack) (MP4293)
- ANSUL Solvent Absorbent, 16 lb. (SPILL-X-S 76258)
- ANSUL Neutralizer Spill-X-A-Kit, 15 Lbs (78776)
- SPILFYTER Neutral Liquid Solidifier, 15 lb. (670015)
- ZORO SELECT Mercury Indicator Powder, 9 oz. (523250)
- PIG PIG Battery Acid-Neutralizing Loose Absorbent 1 container (PLP303)
- WYK Acidsafe, 20 lb., 5.3 gal. Flip Top Pail (AN3030)
- AMMONIA EATER Ammonia Neutralizer, 5 gal. (4401-005)
- Ansul Spill Control Supplies