Shop All Chemical Neutralizers
Ansul
Neutralizer Spill-X-A-Kit, 15 Lbs
Mfr # 78776
Zoro # G3917654
original price:
$939.99
18% off
new price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Box
- Primary Neutralizing Application Acids
- Neutralizes Chemical Type Acids
- Absorbent Form Granular
- Container Size 6 lb
Product Information
- Brand Ansul
- MFR # 78776
- Zoro # G3917654
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 6 lb |
Size | 15 Lbs |
Size of Neutralizer Included | 40 oz |
Description
Spill Kit, Neutralizes Chemical Type Acids, Container Type Box, 18/25 gal Container Capacity, 6 lb Container Size, Filled, PPE Included Pair of Nitrile Gloves, Pair of Splash Goggles, Additional Components Included (2) Cleanup Pans, (6) Chemical Waste Bags, (6) Shakers, Mixer/Scraper, Plastic Case, Treatment Guide, Wall-Mount Screws and Anchors, SPILL-X-A, Includes Mounting Fasteners Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 5In Reflective Number 9, 10PK (B00585)
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204132)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, 2XL (P67013)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-01-5503)
- ANSUL Solvent Absorbent, 16 lb. (SPILL-X-S 76258)
- WYK Acidsafe, 20 lb., 5.3 gal. Flip Top Pail (AN3030)
- WYK Acidsafe, 2 qt. Shaker Carton, PK12 (AN3024)
- SPILL BUSTER Formaldehyde Absorber, 1.5lb, Aldehyde, PK6 (6900-032)
- ACID EATER Battery Neutralizer/Degreaser, 1 gal., PK4 (1002-004)
- SPILL-X Portable Chemical-Neutralizing Kit (GEN522)
- XSORB Caustic Neutralizer 1.75 cu. ft. Bag (XB110B)
- Ansul Spill Control Supplies