Shop All Disposable Sleeves
Ansell
Waterproof Vinyl Sleeves
Mfr # 952081 59-001
Zoro # G502697163
Sold in multiples of 3 for $9.15
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Overall Length 18 in
- Outside Diameter 0.19
Product Information
- Brand Ansell
- MFR # 952081 59-001
- Zoro # G502697163
- UPC # 76490010621
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Overall Length | 18 in |
Outside Diameter | 0.19 |
Details
Color | White |
Material | Vinyl |
Description
These Waterproof, 8-mil Vinyl Sleeves are Ideal for use when your pesticide label calls for a long sleeve shirt, or when EPA Level C or D protection is required. Sold as one pair. White color.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drum Spill Platform Cart, 57 gal Spill Capacity, 500 lb., Polyethylene (5200-YE)
- NEVS 1-1/4"Color Coding Dots Green Flr - Roll Form (DOT-114RL Green Flr)
- KONG USA Oval Alu, Straight Gate, Polished (710000100KK)
- MUCK BOOT CO Boots, Size 15, 16" Height, Black, Plain, PR (ASP-000A/15)
- ANSELL Sleeves, 18 In. L, Neoprene, Yellow, PR (59-050)
- ANSELL Sleeves, 18 In. L, Clear, PR (59-002)
- ANSELL Chemical Resistant Sleeves, Vinyl, White (59-001)
- ANSELL Sleeves, 18 In. L, Blue, Vinyl, PR (59-001)
- ANSELL Chemical Resistant Sleeves, 20" L, PK200 (684000)
- ALLEGRO INDUSTRIES Arm Sock, 1440, PK144 (1440)
- TOP DOG Protective Sleeve, 18", 6 mil, Green, PR (84012)
- Ansell Disposable Sleeves