Shop All Aprons
Ansell
Vinyl Coat Apron, Blue, X-Large
Mfr # 56-910
Zoro # G1627105
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Width 60 in
- Thickness 8 mil
- Closure Type Ties
Product Information
Dimensions
Width | 60 in |
Overall Length | 54 in |
Length Type | Shin |
Named Size | XL |
Description
Apron, Anti-Static Yes, Apron Material PVC, Apron Type Sleeve, Back Style Open, Breakaway No, Color Blue, Cuff Style Elastic, FDA Compliant No, Grommet Material PVC, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size XL, Neck Closure Type Tie, Overall Length 54 in, Overall Width 60 in, Packaging Individually Packaged, Seam Style Sewn, Secondary Flame Resistance No, Series AlphaTec, Standards Class 100 Cleanroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Watch Your Step Sign, CGA12AB (CGA12AB)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (475385)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-2X (SV6GLG2X)
- ANSELL AlphaTec Bib Apron, Hycar, 17 mil, 45 in L, Yellow, Universal Size (56-510)
- ANSELL Alphatec Chemical Resistant Bib Apron, PVC, Light Duty, 6 mil, 44 in Length, Universal Size (56-015)
- ANSELL Cleanroom Apron, Blue, Large (56-903)
- ANSELL Bib Apron, Blue, 47 In. L (56-009)
- ANSELL Bib Apron, White, 50 In. L (56-800)
- ANSELL Bib Apron, Blue, 50 In. L (56-802)
- AUGUSTA MEDICAL SYSTEMS LLC Augusta 4350A Full Length Apron With Pockets - Dark Green; All (4350A_Dark Green_ALL)
- Ansell Workwear and Protective Clothing