Shop All Disposable Gloves
Ansell
Versatility, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue
Mfr # 92-134
Zoro # G005976949
product price: $8.39
/pk 100, $0.08/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 2.8 mil
- Length 9 1/2 in
- Latex-Free Yes
Product Information
- Brand Ansell
- MFR # 92-134
- Zoro # G005976949
- UPC # 20076490618234
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9 1/2 in |
Size- Alpha | S |
Size - Numeric | 6 1/2 - 7 |
Description
Nitrile Exam Glove with Textured Fingers, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Style Beaded, Disposable Glove Type General Purpose, Double Gloving Method Inner, Features Lightweight, Finger Thickness 4.3 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 2.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Battery Cabinet, Red (BC-2R)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, XL (S535BK RG XL)
- OCCUNOMIX OccuNomix Hard Hat Sweatband w/Neck Shade Yellow, 971-HVY (971-HVY)
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-220)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK, Blue (92-134)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (92-134)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (92-134)
- ANSELL E-Grip, Latex Exam Gloves, 5.1 mil Palm, Latex, Powder-Free, S, 100 PK, Beige (L971)
- ANSELL TouchNTuff 69-318, Latex Exam Gloves, 4.7 mil Palm, Latex, Powder-Free, XL, 100 PK, Beige (69-318)
- ANSELL Microflex V29, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, S ( 7 ), 100 PK, Blue (V29)
- MCR SAFETY SensaTouch, Poly Disposable Gloves, 0.4 mil Palm, Polyethylene, Powder-Free, M ( 8 ), 500 PK, Clear (5040M)
- Ansell Gloves & Hand Protection