Shop All Disposable Gloves
Ansell
USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue
Mfr # USE-880-M
Zoro # G2820325
original price:
$18.88
19% off
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Disposable Glove Material Nitrile
- Palm Thickness 3.5 mil
- Material Nitrile
- Color Blue
Product Information
- Brand Ansell
- MFR # USE-880-M
- Zoro # G2820325
- UPC # 769799880162
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Length | 11 1/2 in |
Glove Length | 11.4" |
Glove Size and Cuff Length Style | M/Standard |
Size - Numeric | 8 |
Size- Alpha | M |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Thickness 2.8 mil, Disposable Glove Type Food-Grade, General Purpose, Features Adhesive-Resistant Exterior, Extended Cuff, Finger Thickness 4.7 mil, Latex-Free Yes, Length 11 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Meets Or Exceeds ASTM, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-535B)
- BDG Oil Resist Cut Resist C100 Lined Goatskin 3" Gauntlet w/Impa, Size X2L (20-9-10753-X2L)
- HONEYWELL Gloves, PR (42-322BO/8M)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 24938 (A-1218-24938)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (USE-880-XXL)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (USE-880-L)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (USE-880-XL)
- ANSELL N27, Fully Textured Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Cobalt Blue (N271)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-3XL)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK, Black (93-732)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, S, 50 PK (5558PF-S)
- Ansell Gloves & Hand Protection