Shop All Disposable Gloves
Ansell
TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue
Mfr # 565719
Zoro # G5939036
product price: $22.25
/pk 100, $0.22/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 4.3 mil
- Powdered/Powder-Free Powder-Free
- Series TouchNTuff 92-675
Product Information
- Brand Ansell
- MFR # 565719
- Zoro # G5939036
- UPC # 76490007454
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4.3 mil |
Powdered/Powder-Free | Powder-Free |
Series | TouchNTuff 92-675 |
Sterile/Non-Sterile | Non-Sterile |
Silicone-Free | No |
Description
Glove Touchntuff 92-675 Nitrile Sz Xl 100Pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, XL (151800-410-050-23)
- ALTA Knee Pads, Capless, Gray, PR (50700.50)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (BO500W-XL)
- FIRST ALERT Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (REC5)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powdered, XL, 100 PK, Green (92-500)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, XL, 100 PK, Black (MICBD-1004-PF)
- ANSELL FFE-775, Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (FFE-775-XXL)
- ANSELL NeoPro, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, S, 100 PK, Green (NPG-888-S)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, S, 100 PK, Green (25-101 S)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, XL (10), 100 PK (69-210)
- BOSS B21, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, Blue (B21041-L)
- Ansell Disposable Gloves