Shop All Disposable Gloves
Ansell
TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green
Mfr # 92-600 M
Zoro # G702680408
product price: $21.19
/pk 100, $0.21/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nitrile
- Palm Thickness 4.9 mil
- Length 9 1/2 in
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Ansell
- MFR # 92-600 M
- Zoro # G702680408
- UPC # 76490493370
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9 1/2 in |
Height | 3.1 |
Width | 4.7 |
Details
Item | Nitrile Exam Gloves |
Color | Green |
Material | Nitrile |
Palm Thickness | 4.9 mil |
Powdered/Powder-Free | Powder-Free |
Series | TouchNTuff 92-600 |
Sterile/Non-Sterile | Non-Sterile |
Texture | Smooth Texture |
Description
These Ansell Touch n' Tuff premium 9 1/2"L exam gloves combine the strength and chemical resistance of 100% nitrile with a loose, more comfortable fit. Rolled cuff. FDA accepted. Pkg. of 100. Available sizes: S (6.5-7), M (7.5-8), L (8.5-9) or XL (9.5-10).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ultra Tech Foam Seamless Nylon Knit Gloves, X-Large, White/Gray, 12PK (9674XL)
- TOUGH DUCK Hi-Vis Rain Pants, L, Orange (S37411)
- SHOES FOR CREWS Overshoes, Unisex, 2XL, Plain, PR (50-XXL)
- REED INSTRUMENTS 5-Step Calibration Block with imperial and metric markings for ultrasonic thickness gauges. (R9060)
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (92-600 L)
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (92-600 S)
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (92-600 XL)
- ANSELL Microflex L56, Latex Disposable Gloves, 3.9 mil Palm, Latex, Powder-Free, S, 100 PK, Beige (L561)
- ANSELL Disposable Gloves, 100 PK (516705)
- ANSELL TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XL, Blue (565719)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, XL, 50 PK (5558PF-X)
- Ansell Gloves & Hand Protection