Shop All Disposable Gloves
Ansell
TouchNTuff 92-600, Nitrile Disposable Gloves, 4.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green
Mfr # 585834
Zoro # G5938442
product price: $18.65
/pk 100, $0.19/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nitrile
- Palm Thickness 4.9 mil
- Length 9.5 in
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Ansell
- MFR # 585834
- Zoro # G5938442
- UPC # 76490493387
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9.5 in |
Details
Item | Nitrile Disposable Gloves |
Color | Green |
Material | Nitrile |
Palm Thickness | 4.9 mil |
Powdered/Powder-Free | Powder-Free |
Series | TouchNTuff 92-600 |
Sterile/Non-Sterile | Non-Sterile |
Description
Glove Touchntuff 92-600 Nitrile Sz S 100Pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Safety Glasses, Grey Antifog Coating (Y770HVAFGY)
- PIP Back Support Belt, Medium (290-550M)
- PIP 2XL Purple/Black Knit Cuff Coated Gloves, 12PK (34-500/XXL)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - X-Large (48-22-8948)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5 mil, Powder-Free, 2XL, Black, 100 Pack (N645)
- ANSELL Blaze, Nitrile Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange (N483)
- ANSELL Latex Disposable Gloves, 16.5 mil Tips/11.4 mil Palm Palm, Latex, Powder-Free, XL, 50 PK, Blue (GLV165-XL)
- ANSELL TouchNTuff 92-605, Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (92-605)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, S (7), Natural, 100 Pack (MF-300-S)
- ANSELL LIFESTAR EC, Nitrile Exam Gloves, 5.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue/White (LSE-104)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (T9558-XL)
- Ansell Disposable Gloves