Shop All Disposable Gloves
Ansell
TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, M, 100 PK, Green
Mfr # 92-500 M
Zoro # G102680565
product price: $22.65
/pk 100, $0.23/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nitrile
- Palm Thickness 4.3 mil
- Length 9 1/2 in
- Powdered/Powder-Free Powdered
Product Information
- Brand Ansell
- MFR # 92-500 M
- Zoro # G102680565
- UPC # 76490479695
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9 1/2 in |
Height | 3.1 |
Width | 4.7 |
Outside Diameter | 1.65 |
Details
Item | Nitrile Disposable Gloves |
Color | Green |
Material | Nitrile |
Palm Thickness | 4.3 mil |
Powdered/Powder-Free | Powdered |
Series | TouchNTuff 92-500 |
Description
These Ansell Touch n' Tuff premium 9 1/2"L exam gloves combine the strength and chemical resistance of 100% nitrile with a loose, more comfortable fit. Rolled cuff. FDA accepted. Pkg. of 100. Available sizes: S (6.5-7), M (7.5-8), L (8.5-9) or XL (9.5-10).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, Black/Gray, L, PK12 (N96051L)
- CORDOVA Cordova Striped Canvas Work Gloves (394VP7200SL)
- PORTWEST Liquid Pro HR Cut Glove, XL (AP81)
- JESSUP GLO BRITE Photoluminescent Exit Sign P50, Glow w/Rd (7210)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, XL, 100 PK, Green (92-500 XL)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, S, 100 PK, Green (92-500 S)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, L, 100 PK, Green (92-500 L)
- ANSELL Black Dragon Zero, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (BD-1001-NPF-S)
- ANSELL Sensation, Nitrile Exam Gloves, 2.4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (N731)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Violet Blue (SU-690)
- PIP Ambi-dex Axle, Nitrile Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (63-532PF/L)
- Ansell Disposable Gloves