Shop All Welding Gloves
Ansell
TIG Welding Gloves, Goatskin/Cowhide Palm, 10, PR
Mfr # 43-217
Zoro # G6294018
original price:
$14.65
9% off
new price: $13.19
/pr
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Cuff Style Gauntlet
- Glove Leather Grade A, B
- Thumb Style Wing
- Lining Material Unlined
Product Information
- Brand Ansell
- MFR # 43-217
- Zoro # G6294018
- Country of Origin Multiple
- Category Welding Gloves
Dimensions
Glove Length | 12 in |
Glove Size | 10 |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Cuff Style | Gauntlet |
Glove Leather Grade | A, B |
Thumb Style | Wing |
Lining Material | Unlined |
Color | Gray |
Glove Cut | Gunn |
Use | Tig Welding |
Design | Cut & Sew |
Palm Material | Goatskin |
Stitching Material | Kevlar(R) |
Application | Welding, Grinding, Brazing, Metal Fabrication, Maintenance |
Glove Back Material | Goatskin |
Brand and Series | ActivArmr(R) 43-217 |
Leather Palm Process | Split |
Glove Liner Material | Unlined |
Leather Grade | Premium |
Glove Hand Style | Left and Right |
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Goatskin/Cowhide, Glove Back Material Goatskin, Glove Length 12 in, Glove Leather Grade A, B, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Gray, Cuff Gauntlet, Glove Size 10, Hand Left and Right, Color Gray/Yellow, Cuff Material Cowhide, Design Cut & Sew, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Class 3 FR Mesh Vest, XL (UFR24)
- KIMTECH Kimtech Polaris Nitrile Exam Gloves, 5.9 Mil, 9.5”, M, 100 Pack (62772)
- CARHARTT Firm Duck Apron, Black, OS, (103439-001OS)
- CESTUS Work Gloves , WeldTech Pro #7037 PR (7037 XL)
- ANSELL MIG Welding Gloves, Cowhide Palm, M, PR (43-216)
- ANSELL MIG Welding Gloves, Cowhide Palm, L, PR (43-216)
- ANSELL MIG Welding Gloves, Cowhide Palm, XL, PR (43-216)
- STEINER MIG Welding Gloves, Goatskin Palm, L, PR (0235-L)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4500)
- MILLER ELECTRIC MIG Welding Gloves, Pigskin Palm, L, PR (279875)
- MCR SAFETY Welding Leather Glove, Brown/White, XL, PR (4890XL)
- Ansell Gloves & Hand Protection