Shop All Disposable Gloves
Ansell
Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Violet Blue
Mfr # SU-690
Zoro # G105658271
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Violet Blue
- Material Nitrile
- Palm Thickness 4.3 mil
- Length 245 mm
- Latex-Free Yes
Product Information
- Brand Ansell
- MFR # SU-690
- Zoro # G105658271
- UPC # 769799690044
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | L |
Length | 245 mm |
Size - Numeric | 9 |
Size- Alpha | L |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.65, Anti-Static Yes, Color Violet Blue, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Double Gloving Method Outer, Finger Thickness 7.1 mil, Latex-Free Yes, Length 245 mm, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D6319, EN 1149-1/2/3, EN 420:2003 + A1:2009, FDA21 CFR 177-2600, US QSR/FDA 510(k)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Nut Driver Metric Hollow Shaft - 8mm (9242)
- LUCID AUDIO ULTRA-VIOLET HEARING AID AND PSAP SANITIZER DRYER (LA-LUCID HA DRYER)
- RADIANS Granite Cap Style Alum Bracket (HG-410A4N)
- TINGLEY Size 7 Men's Steel Rubber Boot, Yellow (77253)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Violet Blue (SU-690)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Violet Blue (SU-690)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Violet Blue (SU-690)
- ANSELL Comfort Grip, Latex Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, L, 100 PK, Beige (CFG-900-L)
- ANSELL Microflex V29, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, M ( 8 ), 100 PK, Blue (V29)
- ANSELL Microflex(R), Disposable Gloves, 5.9 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (93862)
- KIMTECH G3 NXT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, 100 PK, White (62093)
- Ansell Gloves & Hand Protection